- Folding Hex Key Set
- 9 Pieces
- 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
features
- Chrome-plated steel case is 4 1/2" long
- Black oxide bits are 1 7/16" to 2 3/4" long
- Includes hex sizes 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
| Key Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
| No. of Keys | 9 |
| Handle Lengths | 4 1/2 in |
| Type | Folding |
| Inch/Metric | Inch |
| Abrasive Belt Length | 1 7/16 in |
| Weight | 0.46 LB |

