- Long Folding Hex Key Set
- 5 Pieces
- 3/16", 7/32", 1/4", 5/16", 3/8"
includes
- Contains hex key sizes 3/16", 7/32", 1/4", 5/16" and 3/8"
| Inch/Metric | Inch |
| Handle Lengths | 5 1/4" |
| Type | Folding |
| Key Size | 3/16", 7/32", 1/4", 5/16", 3/8" |
| No. of Keys | 5 |
| Abrasive Belt Length | 2 7/16 in |
| Weight | 0.83 LB |

