- Round Head Hex Key Set
- 13 Pieces
- .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- w/Molded Plastic Holder
features
- Hex sizes range from 0.050" to 3/8"
- Screws can be tightened or loosened at angles up to 25°
- Molded plastic holder is included
| Inch/Metric | Inch |
| Type | Individual |
| No. of Keys | 13 |
| Abrasive Belt Length | N/A |
| Key Size | .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
| Handle Lengths | N/A |
| Weight | 0.82 LB |

