- 9 Keys
- Ball Style
| Inch/Metric | Metric |
| No. of Keys | 9 |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| Type | Ball Style |
| Weight | 0.78 LB |
| Inch/Metric | Metric |
| No. of Keys | 9 |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| Type | Ball Style |
| Weight | 0.78 LB |