- 0" - 5 3/8" Clamp Capacity
- 2 7/8" Depth of Throat
- Extra Heavy Service w/Full Length Screw
| Clamp Capacity [Min] | 0 in |
| Clamp Capacity [Max] | 5.375 in |
| Thread Diameter | 1 |
| Proof Test | 23800 lbf |
| Depth of Throat from Center of Screw | 2 7/8 in |
| Clamp Type | Extra Heavy Service w/Full Length Screw |
| Finish | Black Industrial |
| Weight | 13.2 LB |

