- 12 Point Hand Socket
- 3/8" Drive
- 1/4" Socket Size
- Deep Socket Depth
compliances
- 0
| Socket Drive Size | 3/8 in |
| Finish | Nickel Chrome |
| Overall Length | 2.125 in |
| Socket Type | Hand |
| No. of Points | 12 |
| Length Type | Deep |
| Inch/Metric | Inch |
| Locking Type | Ball |
| Opening Size | 1/4 in |
| Material | Forged Alloy Steel |
| Tip Type | Box |
| Socket Size | 1/4 in |
| Socket Series | Deep |
| Drive Type | Square |
| Weight | 0.08 LB |

