- 6 Point Socket
- 3/8" Drive
- 13/16" Socket Size
- 3 3/8" Long
- Nickel Chrome Finish
| Material | Forged Alloy Steel |
| Drive Type | Square |
| Finish | Nickel Chrome |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Opening Size | 13/16 in |
| Tip Type | Box |
| Socket Size | 13/16 in |
| No. of Points | 6 |
| Locking Type | Ball |
| Overall Length | 3.375 in |
| Weight | 0.21 LB |

