- 6 Point Socket
- 3/8" Drive
- 13/16" Socket Size
- 2 1/2" Long
- Nickel Chrome Finish
| Overall Length | 2.5 in |
| Inch/Metric | Inch |
| Drive Type | Square |
| Socket Drive Size | 3/8 in |
| Opening Size | 13/16 in |
| No. of Points | 6 |
| Finish | Nickel Chrome |
| Tip Type | Box |
| Locking Type | Ball |
| Material | Forged Alloy Steel |
| Socket Size | 13/16 in |
| Weight | 0.3 LB |

