- 7/8" Socket Size
- 3/8" Drive Size
- 12 Points
compliances
- 0
| Length Type | Deep |
| Inch/Metric | Inch |
| Socket Size | 7/8 in |
| Socket Series | Deep |
| Drive End Diameter | 1 3/16 in |
| No. of Points | 12 |
| Depth | 0.4375 in |
| Overall Length | 2.75 in |
| Socket Type | Hand |
| Socket Diameter | 1 3/16 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.39 LB |

