Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ORS Nasco577-507/16

577-507/16

Starting Punch
Item #101415169
  • Starting Punch
  • 7/32 in Tip
  • 6 in Long
ORS Nasco577-507/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Starting Punch
  • 7/32 in Tip
  • 6 in Long

features

  • Similar to drift punches, but have wider points and heavier, shorter body
  • Designed for installing pins and rivets and for starting their removal
  • Modified parabolic struck end for greater resistance to mushrooming and chipping
Tip Size 7/32 in
Hex Size 7/16 in
Length 6 in
Punch Type Starting
Weight 0.24 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison