- Wood Chisel
- 3/4" Width of Cut x 9 5/8" Long
| Stock Shape | Hex |
| Finish | Black Oxide |
| Width of Cut | 3/4 in |
| Chisel Type | Wood |
| Length | 9 5/8 in |
| Tip Type | Beveled |
| Applicable Materials | Wood |
| Material | Tool Steel |
| Weight | 0.49 LB |
| Stock Shape | Hex |
| Finish | Black Oxide |
| Width of Cut | 3/4 in |
| Chisel Type | Wood |
| Length | 9 5/8 in |
| Tip Type | Beveled |
| Applicable Materials | Wood |
| Material | Tool Steel |
| Weight | 0.49 LB |