- 6 Point Hand Socket
- 3/8" Drive
- 5.5 mm Socket Size
- Deep Socket Depth
| Inch/Metric | Metric |
| Socket Series | Deep |
| Socket Drive Size | 3/8 in |
| Socket Type | Hand |
| Material | Forged Alloy Steel |
| Finish | Nickel Chrome |
| Length Type | Deep |
| No. of Points | 6 |
| Tip Type | Box |
| Locking Type | Ball |
| Opening Size | 5.500 mm |
| Overall Length | 27.8 mm |
| Drive Type | Square |
| Socket Size | 5.5 mm |
| Weight | 0.04 LB |

