- 6 Point Hand Socket
- 3/8" Drive
- 11/32" Socket Size
- Standard Socket Depth
| Overall Length | 1.09375 in |
| Drive Type | Square |
| Socket Type | Hand |
| No. of Points | 6 |
| Locking Type | Ball |
| Tip Type | Box |
| Socket Drive Size | 3/8 in |
| Finish | Nickel Chrome |
| Length Type | Standard |
| Opening Size | 11/32 in |
| Socket Size | 11/32 in |
| Socket Series | Standard |
| Inch/Metric | Inch |
| Material | Forged Alloy Steel |
| Weight | 0.06 LB |

