- Socket Set
- 12 Pieces
- 3/8" Drive
- Standard Sockets
- Socket Size Range 3/8" - 7/8"
| Socket Drive Size | 3/8 in |
| No. of Pieces | 12 |
| Socket Size Range | 3/8 in to 7/8 in |
| Socket Series | Standard |
| Magnetic | No |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Set Includes | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", Ratchet, 3" and 6" Extensions, Case |
| No. of Points | 6 |
| Weight | 3.07 LB |

