- 3/8 Socket Drive Size, 0.375" Socket Size, 1 3/64" Overall Length
| Socket Size | 3/8 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.04688 in |
| Socket Series | Standard |
| Socket Diameter | 21/32 in |
| Drive End Diameter | 43/64 in |
| Inch/Metric | Inch |
| Length Type | Standard |
| No. of Points | 12 |
| Weight | 0.04 LB |

