- 15 Pieces
- 3/8" Drive Size
- 12 Points
description
- An expanded set that will handle practically all 3/8" drive socket wrench jobs
features
- TorquePlus™
| Socket Drive Size | 3/8 in |
| Set Includes | 5212, 3/8" Socket, 5214, 7/16" Socket, 5216, 1/2" Socket, 5218, 9/16" Socket, 5220, 5/8" Socket, 5222, 11/16" Socket, 5224, 3/4" Socket, 5226, 13/16" Socket, 5228, 7/8" Socket, 5260, 3" Extension, 5262, 12" Extension, 5265, 7 7/8" Hinge Handle, 5270, Universal Joint, 5280, 16 7/8" Speed Handle, 5249, Racthet |
| No. of Points | 12 |
| No. of Pieces | 15 |
| Inch/Metric | Inch |
| Weight | 8.28 LB |

