Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3/8" Drive 12 Point 33 Piece Socket Set

577-52138

3/8" Drive 12 Point 33 Piece Socket Set
Item #101415799
  • 33 Pieces
  • 3/8" Drive Size
  • 12 Points
3/8" Drive 12 Point 33 Piece Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 33 Pieces
  • 3/8" Drive Size
  • 12 Points

features

  • TorquePlus™
No. of Pieces 33
Set Includes 5212, 3/8" Socket, 5214, 7/16" Socket, 5216, 1/2" Socket, 5218, 9/16" Socket, 5220, 5/8" Socket, 5222, 11/16" Socket, 5224, 3/4" Socket, 5226, 13/16" Socket, 5228, 7/8" Socket, 5012, 3/8" Deep Socket, 5014, 7/16" Deep Socket, 5016, 1/2" Deep Socket, 5018, 9/16" Deep Socket, 5020, 5/8" Deep Socket, 5022, 11/16" Deep Socket, 5024, 3/4" Deep Socket, 50026, 13/16" Deep Socket, 5028, 7/8" Deep Socket, 5208S, 1/4" Socket 8 Pt, 5210S, 5/16" Socket 8 Pt, 5212S, 3/8" Socket 8 Pt, 5274, 7/16" Universal Socket, 5275, 1/2" Universal Socket, 5276, 9/16" Universal Socket, 5277, 5/8" Universal Socket, 5279, 3/4" Universal Socket, 5249, Ratchet, 5260, 3" Extension, 5260-06, 6" Extension, 5262, 12" Extension, 5265, 7 7/8" Hinge Handle, 5270, Universal Joint, 5280, 16 7/8" Speed Handle
Inch/Metric Inch
No. of Points 12
Socket Drive Size 3/8 in
Weight 12.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison