- 3/8'' Socket Drive Size, 14 mm Socket Size, 28.5 mm Overall Length
features
- Made from alloy steel
- Chrome-plated
| Drive End Diameter | 19.8 mm |
| Socket Diameter | 19.8 mm |
| Overall Length | 28.5 mm |
| Length Type | Standard |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Socket Series | Standard |
| Socket Size | 14 mm |
| Socket Drive Size | 3/8 in |
| Weight | 0.08 LB |

