- 3/8" Socket Drive Size, 0.5" Socket Size, 1 1/8" Overall Length
compliances
- 0
| Socket Series | Standard |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| No. of Points | 12 |
| Socket Size | 1/2 in |
| Overall Length | 1.125 in |
| Socket Type | Hand |
| Drive End Diameter | 47/64 in |
| Length Type | Standard |
| Socket Diameter | 47/64 in |
| Weight | 0.07 LB |

