- 3/8" Socket Drive Size, 0.5" Socket Size, 1 1/8" Overall Length
features
- Made from alloy steel
- Chrome-plated
compliances
- 0
| Socket Size | 1/2 in |
| No. of Points | 6 |
| Length Type | Standard |
| Socket Diameter | 47/64 in |
| Drive End Diameter | 47/64 in |
| Overall Length | 1.125 in |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Socket Drive Size | 3/8 in |
| Weight | 0.08 LB |

