- 3/8'' Socket Drive Size, 18 mm Socket Size, 30.1 mm Overall Length
features
- Made from alloy steel
- Chrome-plated
| Inch/Metric | Metric |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Length Type | Standard |
| Socket Size | 18 mm |
| Overall Length | 30.1 mm |
| Socket Diameter | 24.2 mm |
| Socket Series | Standard |
| Drive End Diameter | 24.2 mm |
| Weight | 0.13 LB |

