- Universal Socket Set
- 10 Pieces
- 3/8" Drive
- Universal Sockets
- Socket Size Range 10 mm - 19 mm
| Set Includes | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 9" Socket Bar, Clips |
| Finish | Full Polish |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Magnetic | No |
| Socket Size Range | 10 mm to 19 mm |
| Inch/Metric | Metric |
| Socket Series | Universal |
| No. of Pieces | 10 |
| Weight | 1.48 LB |

