- 3/8" Socket Drive Size, 0.875" Socket Size, 1 5/16" Overall Length
compliances
- 0
| Socket Size | 7/8 in |
| Drive End Diameter | 1 5/16 in |
| Inch/Metric | Inch |
| Socket Series | Standard |
| No. of Points | 12 |
| Socket Type | Hand |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.3125 in |
| Socket Diameter | 1 3/16 in |
| Length Type | Standard |
| Weight | 0.21 LB |

