- Slotted Screwdriver Socket
- 3/8" Drive
- 5/16" Tip Width
- 3" Overall Length
| Finish | Nickel Chrome |
| Material | Forged Alloy Steel |
| Socket Drive Size | 3/8 in |
| Tip Size | N/A |
| Tip Thickness | 0.04 in |
| Overall Length | 3 in |
| Drive Type | Square |
| Tip Width | 5/16 in |
| Locking Type | Ball |
| Tip Type | Slotted |
| Weight | 0.12 LB |

