- Phillips® Screwdriver Socket
- 3/8" Drive
- #4 Tip Size
- 1 31/32" Overall Length
| Tip Type | Phillips® |
| Tip Width | N/A |
| Material | Forged Alloy Steel |
| Operating Type | Pass-Thru Ratchet |
| Tip Size | #4 |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.96875 in |
| Finish | Nickel Chrome |
| Drive Type | Square |
| Locking Type | Ball |
| Weight | 0.1 LB |

