- Drag Link Socket Bit
- 3/8" Drive
- 11/16" Tip Width
- 1 1/8" Overall Length
| Drive Type | Square |
| Material | Forged Alloy Steel |
| Tip Size | N/A |
| Tip Type | Slotted |
| Locking Type | Ball |
| Socket Drive Size | 3/8 in |
| Tip Thickness | 0.12 in |
| Tip Width | 11/16 in |
| Finish | Nickel Chrome |
| Overall Length | 1.125 in |
| Weight | 0.06 LB |

