- Slotted Screwdriver Socket
- 3/8" Drive
- 1/4" Tip Width
- 1 13/16" Overall Length
| Drive Type | Square |
| Finish | Nickel Chrome |
| Material | Forged Alloy Steel |
| Tip Size | N/A |
| Tip Thickness | 0.03 in |
| Tip Type | Slotted |
| Tip Width | 1/4 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.8125 in |
| Locking Type | Ball |
| Weight | 0.09 LB |

