- 3/8" Drive
- 1 5/16" Long
- Ratchet Adapter
description
- Converts standard handles to ratcheting handles
| Overall Length | 1.3125 in |
| Socket Drive Size | 3/8 in |
| No. of Teeth | N/A |
| Weight | 0.34 LB |
| Overall Length | 1.3125 in |
| Socket Drive Size | 3/8 in |
| No. of Teeth | N/A |
| Weight | 0.34 LB |