- 3/8" Drive
- 7" Long
- Chrome
- Teardrop Ratchet
features
- Robust 24-tooth design with 15° arc swing
- Alloy steel drive gear for strength and durability
- Low profile head for access in constricted areas
- Reversing lever design for quick, one-hand operation
- Knurled slip-resistant grip
| Finish | Full Polish |
| Head Style | Pear |
| Drive Size | 3/8 in |
| Handle Type | Knurled Grip |
| Ratchet Type | Non-Quick Release |
| No. of Teeth | 24 |
| Head Type | Solid Head |
| Overall Length | 7 in |
| Weight | 1.11 LB |

