- 1/4" Drive
- 5" Long
- Black Oxide
- Teardrop Ratchet
| Finish | Black Oxide |
| Head Style | Teardrop |
| Overall Length | 5 in |
| No. of Teeth | 24 |
| Head Type | Solid Head |
| Handle Type | Round Serrated |
| Drive Size | 1/4 in |
| Ratchet Type | Non-Quick Release |
| Weight | 0.65 LB |
| Finish | Black Oxide |
| Head Style | Teardrop |
| Overall Length | 5 in |
| No. of Teeth | 24 |
| Head Type | Solid Head |
| Handle Type | Round Serrated |
| Drive Size | 1/4 in |
| Ratchet Type | Non-Quick Release |
| Weight | 0.65 LB |