- 3/8" Drive
- 7" Long
- Chrome
- Female Drive Ratchet
| Overall Length | 7 in |
| Finish | Chrome |
| Ratchet Type | Non-Quick Release |
| No. of Teeth | N/A |
| Head Style | Teardrop |
| Drive Size | 3/8 in |
| Handle Type | Round Serrated |
| Head Type | Solid Head |
| Weight | 0.6 LB |
| Overall Length | 7 in |
| Finish | Chrome |
| Ratchet Type | Non-Quick Release |
| No. of Teeth | N/A |
| Head Style | Teardrop |
| Drive Size | 3/8 in |
| Handle Type | Round Serrated |
| Head Type | Solid Head |
| Weight | 0.6 LB |