- 3/8" Drive
- 7" Long
- Chrome
- Aerospace Ratchet
- w/Vertical Hole" Drive Plug
| Head Style | Teardrop |
| No. of Teeth | N/A |
| Drive Size | 3/8 in |
| Ratchet Type | Non-Quick Release |
| Overall Length | 7 in |
| Handle Type | Round Serrated |
| Finish | Chrome |
| Temp Description | Vertical Hole In Drive Plug |
| Head Type | Solid Head |
| Weight | 0.62 LB |

