- 3/8" Drive Socket Adapter
- Converts to 1/2" Drive
- 1 7/16" Overall Length
compliances
- 0
caution
- To avoid eye injury, observe brush safety rules
| Socket Drive Size | 3/8 in |
| Female Dimension | 3/8 in |
| Male Dimension | 1/2 in |
| Overall Length | 1.4375 in |
| Weight | 0.12 LB |

