- 3/8" Drive Socket Adapter
- Converts to 3/8" Drive
- 1 3/8" Overall Length
compliances
- 0
caution
- Avoid eye injury, observe brush safety rules
| Male Dimension | 3/8 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.375 in |
| Female Dimension | 1/2 in |
| Weight | 0.11 LB |
| Male Dimension | 3/8 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.375 in |
| Female Dimension | 1/2 in |
| Weight | 0.11 LB |