Skip to content Skip to navigation menu
Drive Adapter

577-5255

Drive Adapter
Item #101414611
  • 3/8" Drive Socket Adapter
  • Converts to 1/4" Drive
  • 1 1/64" Overall Length
Drive Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Drive Socket Adapter
  • Converts to 1/4" Drive
  • 1 1/64" Overall Length

compliances

  • 0

caution

  • To avoid eye injury, observe brush safety rules
Female Dimension 3/8 in
Male Dimension 1/4 in
Overall Length 1.01563 in
Socket Drive Size 3/8 in
Weight 0.07 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison