- 3/8" Drive
- 10 1/2" Length
- Chrome
- Flex Head
| Ratchet Type | Flex Head |
| Finish | Chrome |
| Drive Size | 3/8 in |
| Family Name | Flex Head Ratchet |
| Overall Length | 10.5 in |
| Weight | 8.333 LB |
| Ratchet Type | Flex Head |
| Finish | Chrome |
| Drive Size | 3/8 in |
| Family Name | Flex Head Ratchet |
| Overall Length | 10.5 in |
| Weight | 8.333 LB |