- 3/8" Drive
- 6" Overall Length
- Rigid
- Chrome
- Extension
| Overall Length | 6 in |
| Extension Type | Rigid |
| Finish | Chrome |
| Socket Drive Size | 3/8 in |
| Weight | 0.37 LB |
| Overall Length | 6 in |
| Extension Type | Rigid |
| Finish | Chrome |
| Socket Drive Size | 3/8 in |
| Weight | 0.37 LB |