- 3/8" Drive
- 8 1/2" Long
- Chrome Finished Breaker Bar
features
- Made from Protoloy™ special alloy steel
compliances
- 0
| Overall Length | 8.5 in |
| Socket Drive Size | 3/8 in |
| Finish | Chrome |
| Weight | 1.0 LB |
| Overall Length | 8.5 in |
| Socket Drive Size | 3/8 in |
| Finish | Chrome |
| Weight | 1.0 LB |