- 3/8" Drive
- 8 1/8" Overall Length
- Flexible
- Chrome
- Black Oxide
| Socket Drive Size | 3/8 in |
| Extension Type | Flexible |
| Finish | Black Oxide, Chrome |
| Overall Length | 8.125 in |
| Weight | 0.25 LB |
| Socket Drive Size | 3/8 in |
| Extension Type | Flexible |
| Finish | Black Oxide, Chrome |
| Overall Length | 8.125 in |
| Weight | 0.25 LB |