- 6 Point Hand Socket
- 3/8" Drive
- 7 mm Socket Size
- Universal Socket Depth
| Socket Type | Hand |
| Opening Size | 7 mm |
| Material | Forged Alloy Steel |
| Drive Type | Square |
| Locking Type | Ball |
| Socket Size | 7 mm |
| Tip Type | Box |
| Socket Series | Universal |
| Length Type | Universal |
| Socket Drive Size | 3/8 in |
| Finish | Nickel Chrome |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Overall Length | 44.7 mm |
| Weight | 0.6 LB |

