- 3/8" Socket Drive Size, 8 mm Socket Size, 44.7 mm Overall Length
| Socket Drive Size | 3/8 in |
| Socket Series | Universal |
| Socket Diameter | 11.6 mm |
| Length Type | Universal |
| Socket Type | Hand |
| Socket Size | 8 mm |
| Inch/Metric | Metric |
| Overall Length | 44.7 mm |
| No. of Points | 6 |
| Drive End Diameter | 18.1 mm |
| Weight | 0.6 LB |

