- 3/8" Socket Drive Size, 11 mm Socket Size, 44.4 mm Overall Length
| Socket Size | 11 mm |
| Socket Diameter | 15.1 mm |
| Drive End Diameter | 18.2 mm |
| Socket Drive Size | 3/8 in |
| Length Type | Universal |
| No. of Points | 12 |
| Overall Length | 44.4 mm |
| Socket Type | Hand |
| Inch/Metric | Metric |
| Socket Series | Universal |
| Weight | 0.11 LB |

