- 12 Point Socket
- 3/8" Drive
- 3/4" Socket Size
- 2 15/64" Long
- Nickel Chrome Finish
| Socket Drive Size | 3/8 in |
| Overall Length | 2.23438 in |
| Opening Size | 3/4 in |
| Locking Type | Ball |
| Drive Type | Square |
| Inch/Metric | Inch |
| Tip Type | Box |
| Socket Size | 3/4 in |
| No. of Points | 12 |
| Material | Forged Alloy Steel |
| Finish | Nickel Chrome |
| Weight | 0.16 LB |

