- 3/8" Socket Drive Size, 19 mm Socket Size, 48.7 mm Overall Length
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Overall Length | 48.7 mm |
| Socket Type | Hand |
| Socket Diameter | 25 mm |
| Socket Series | Universal |
| Drive End Diameter | 18.2 mm |
| Inch/Metric | Metric |
| Length Type | Universal |
| Socket Size | 19 mm |
| Weight | 0.96 LB |

