- 3/8" Socket Drive Size, 0.9375" Socket Size, 2 3/32" Overall Length
| Socket Type | Hand |
| Socket Size | 15/16 in |
| Socket Drive Size | 3/8 in |
| Length Type | Universal |
| Inch/Metric | Inch |
| Socket Series | Universal |
| Overall Length | 2.09375 in |
| No. of Points | 12 |
| Drive End Diameter | 25/32 in |
| Socket Diameter | 1 1/4 in |
| Weight | 0.2 LB |

