- 1/2" Socket Drive Size, 26 mm Socket Size, 82.5 mm Overall Length
| Socket Series | Deep |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Socket Size | 26 mm |
| Socket Diameter | 33.7 mm |
| Drive End Diameter | 33.7 mm |
| Socket Drive Size | 1/2 in |
| Overall Length | 82.5 mm |
| Length Type | Deep |
| Weight | 0.67 LB |

