- 12 Point Hand Socket
- 3/8" Drive
- 36 mm Socket Size
- Deep Socket Depth
| Tip Type | Box |
| Socket Type | Hand |
| No. of Points | 12 |
| Socket Series | Deep |
| Finish | Nickel Chrome |
| Material | Forged Alloy Steel |
| Socket Drive Size | 3/8 in |
| Opening Size | 36 mm |
| Drive Type | Square |
| Inch/Metric | Metric |
| Overall Length | 82.5 mm |
| Length Type | Deep |
| Socket Size | 36 mm |
| Locking Type | Ball |
| Weight | 0.99 LB |

