- Phillips® Screwdriver Socket
- 1/2" Drive
- #3 Tip Size
- 2 5/32" Overall Length
| Overall Length | 2.15625 in |
| Drive Type | Square |
| Tip Size | #3 |
| Finish | Nickel Chrome |
| Tip Type | Phillips® |
| Material | Forged Alloy Steel |
| Locking Type | Ball |
| Socket Drive Size | 1/2 in |
| Tip Width | N/A |
| Weight | 0.18 LB |

