- Slotted Screwdriver Socket
- 1/2" Drive
- 5/8" Tip Width
- 3 5/32" Overall Length
| Material | Forged Alloy Steel |
| Tip Type | Slotted |
| Tip Size | N/A |
| Drive Type | Square |
| Locking Type | Ball |
| Overall Length | 3.15625 in |
| Finish | Nickel Chrome |
| Socket Drive Size | 1/2 in |
| Tip Thickness | 0.093 in |
| Tip Width | 5/8 in |
| Weight | 0.26 LB |

