- 6 Point Hand Socket
- 1/2" Drive
- 9 mm Socket Size
- Standard Socket Depth
| Locking Type | Ball |
| Socket Series | Standard |
| Length Type | Standard |
| Socket Drive Size | 1/2 in |
| Tip Type | Box |
| Drive Type | Square |
| Socket Size | 9 mm |
| Overall Length | 37.8 mm |
| Opening Size | 9 mm |
| Socket Type | Hand |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Finish | Nickel Chrome |
| Material | Forged Alloy Steel |
| Weight | 0.12 LB |

